
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1971003-1
Zoro #
G801042800
UPC #
-
Country of Origin
China
Dimensions
Length
15.02 mm
Details
Item
Connector
Series
3000
Color
Black
Material
Glass-Filled PBT
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Number of Contacts
24
Green Environmental Attribute
Halogen Free
Flammability Rating
UL 94 V-0
Connector Type
Plug
Contact Type
Tab
Hole Center to Center
0.149 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.