
DZ5200 V-REC ASSY 3P 10.16MM PITCH (Discontinued)
- Mfr # 5-1747147-3
- Zoro # G301043987
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1747147-3
Zoro #
G301043987
UPC #
-
Country of Origin
China
Dimensions
Width
0.452 in
Height
14 mm
Length
1.21 in
Details
Item
Connector
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Series
5200
Features
Shrouded
Material
Glass-Filled Polyester
Color
Black
For Use With
Tab Header
Green Environmental Attribute
Halogen Free
Number of Rows
1
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.4 in
Current Rating
30 A
Connector Type
Header
Number of Contacts
3
Terminal Type
Through Hole - Solder
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.