Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity DZ5200 V-REC ASSY 5P 5.08MM PITCH 1-1747147-5

DZ5200 V-REC ASSY 5P 5.08MM PITCH (Discontinued)

  • Mfr # 1-1747147-5
  • Zoro # G101040742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1747147-5
Zoro #
G101040742
UPC #
-
Country of Origin
China

Dimensions

Width
0.452 in
Height
14 mm
Length
30.76 mm

Details

Item
Connector
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Series
5200
Features
Shrouded
For Use With
Tab Header
Material
Glass-Filled Polyester
Color
Black
Contact Finish
Gold Plated
Current Rating
20 A
Terminal Type
Through Hole - Solder
Hole Center to Center
0.2 in
Number of Rows
1
Number of Contacts
5
Terminal Finish
Tin Plated
Connector Type
Header
Contact Type
Socket
Green Environmental Attribute
Halogen Free
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.