
Pin Terminal, 1.25 mm², Bare Insulated, Crimp Termination Only
Mfr # 171661-2
Zoro # G600941182
product price: $0.30
/eaSold in multiples of 6000 for $1,800.00
Key Features
Termination Style
Crimp Termination Only
Minimum Wire Size
0.5 mm²
Insulation Type
Bare
Maximum Operating Temperature
105 Degrees C
Wire Type
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
171661-2
Zoro #
G600941182
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Maximum Wire Size
1.25 mm²
Minimum Wire Size
0.5 mm²
Details
Item
Pin Terminal
Termination Style
Crimp Termination Only
Insulation Type
Bare
Maximum Operating Temperature
105 Degrees C
Wire Type
Copper
Insulation Dia
0.078 to 0.102 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.