Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-J MK-2 070 TAB CONT LP

  • Mfr # 173706-1

  • Zoro # G700941266


product price: $0.24
/ea
Sold in multiples of 1000 for $240.00

Key Features

Connection Type
Crimp
Wire Type
Copper
Terminal Type
Tab
Max. Temp.
221 Degrees F
Wire Range
0.5 to 1.25 mm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
173706-1
Zoro #
G700941266
UPC #
-
Country of Origin
Japan

Details

Connection Type
Crimp
Wire Type
Copper
Terminal Type
Tab
Max. Temp.
221 Degrees F
Wire Range
0.5 to 1.25 mm²
Insulation Dia
0.078 to 0.102 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.