Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity E-S MK-2(+) 16P CAP HSG 368050-1

E-S MK-2(+) 16P CAP HSG (Discontinued)

  • Mfr # 368050-1
  • Zoro # G400956768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368050-1
Zoro #
G400956768
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
1.437 in
Length
26.7 mm
Width
1.498 in

Details

Number of Rows
4
Material
Glass-Filled PBT
Color
Black
Hole Center to Center
4.8 mm
Number of Contacts
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.