
E STACK PIANO 4P G SHORT SEAL T&R PD OFF (Discontinued)
- Mfr # 5-2319764-7
- Zoro # G200979820
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2319764-7
Zoro #
G200979820
UPC #
-
Country of Origin
China
Dimensions
Length
.4 in
Height
.197 in
Details
Mounting Type
Surface Mount
Centerline
.1 in
Contact Mating Area Plating Material
Gold Flash
Switch Type
DIP Switch
Operating Temperature Range
-20 to 85°C
Number of Positions
4
Housing Color
Black
Mounting Angle
Vertical
Configuration (Pole-Throw)
Single Pole - Single Throw
Voltage Rating
24 VDC
Housing Material
High Temperature Nylon
Seal Type
Tape
Sealed
Yes
Product Type
Switch
Actuator Color
White
Number of Switches
4
Actuator Style
Piano (Side Actuated)
Shunt Type
DIP
Solder Tail Contact Plating
Gold Flash over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.