
E STACK PIANO 8P G SHORT SEAL T&R PD OFF (Discontinued)
- Mfr # 5-2319764-9
- Zoro # G200980024
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2319764-9
Zoro #
G200980024
UPC #
-
Country of Origin
China
Dimensions
Length
.796 in
Height
.197 in
Details
Contact Mating Area Plating Material
Gold Flash
Solder Tail Contact Plating
Gold Flash over Nickel
Sealed
Yes
Actuator Color
White
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Type
Surface Mount
Number of Positions
8
Mounting Angle
Vertical
Switch Type
DIP Switch
Housing Material
High Temperature Nylon
Number of Switches
8
Voltage Rating
24 VDC
Actuator Style
Piano (Side Actuated)
Shunt Type
DIP
Housing Color
Black
Centerline
.1 in
Product Type
Switch
Operating Temperature Range
-20 to 85°C
Seal Type
Tape
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.