Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E STCK PIANO 10P G SHORT SEAL T&R PD OFF

  • Mfr # 6-2319764-0

  • Zoro # G101034062


product price: $4.19
/ea
Sold in multiples of 700 for $2,933.00

Key Features

Height
.197 in
Length
.996 in
Housing Color
Black
Mounting Angle
Vertical
Shunt Type
DIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-2319764-0
Zoro #
G101034062
UPC #
-
Country of Origin
China

Dimensions

Height
.197 in
Length
.996 in

Details

Housing Color
Black
Mounting Angle
Vertical
Shunt Type
DIP
Number of Switches
10
Product Type
Switch
Seal Type
Tape
Voltage Rating
24 VDC
Housing Material
High Temperature Nylon
Solder Tail Contact Plating
Gold Flash over Nickel
Operating Temperature Range
-20 to 85°C
Mounting Type
Surface Mount
Number of Positions
10
Sealed
Yes
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Style
Piano (Side Actuated)
Switch Type
DIP Switch
Centerline
.1 in
Contact Mating Area Plating Material
Gold Flash
Actuator Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.