This item is Discontinued.

Te Connectivity E7014PB004=RLY NUC ON 4P 125V 1423173-2

E7014PB004=RLY NUC ON 4P 125V (Discontinued)

  • Mfr # 1423173-2
  • Zoro # G700975209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1423173-2
Zoro #
G700975209
UPC #
-
Country of Origin
United States

Details

Item
Time Delay
Maximum Time Setting
7 seconds
Contact Form
4 Form C, 4PDT, 4 C/O
Electrical Connection
Screw Terminals
Type of Output
Relay
Operating Functions
On-Delay
Input Voltage
125 VDC
Mounting - Relay
Panel Mount
Timer Range
.7 “ 7 seconds

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.