This item is Discontinued.

Te Connectivity EI PIN LP 170430-2

EI PIN LP (Discontinued)

  • Mfr # 170430-2
  • Zoro # G701066630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170430-2
Zoro #
G701066630
UPC #
-
Country of Origin
Japan

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
26 AWG
Contact Plating Thickness
0.38 µm
Max. Insulation Dia.
0.055 in

Details

Item
Contact
Max. Temp.
95°C
Application
Signal
Connection Material
Phosphor Bronze
Connector Terminates To
Wire & Cable
Terminal Finish
Pre-Tin Plated
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Current Rating
2 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.