
EIS CAP HSG PANEL MOUNT 3P NATUTURAL (Discontinued)
- Mfr # 172213-3
- Zoro # G500955708
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172213-3
Zoro #
G500955708
UPC #
-
Country of Origin
India
Dimensions
Height
8 mm
Length
16 mm
Details
Item
Connector
Color
Natural
Number of Rows
1
Max. Voltage
250V AC; 350V DC
Material
Nylon
Max. Temp.
95°C
Hole Center to Center
2.5 mm
Standards
UL
Terminal Type
Crimp
Connector Type
Plug
Features
Panel Mount Feature
Application
Power, Signal
Number of Contacts
3
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connector Terminates To
Wire & Cable
Current Rating
2 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.