Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 20 AWG, Phosphor Bronze, 250 V AC

  • Mfr # 170204-2

  • Zoro # G901017371


product price: $0.13
/ea
Sold in multiples of 1000 for $130.00

Key Features

Maximum Wire Size
20 AWG
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC
Maximum Operating Temperature
221 Degrees F
Application
Signal, Wire and Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170204-2
Zoro #
G901017371
UPC #
-
Country of Origin
Singapore

Dimensions

Maximum Wire Size
20 AWG

Details

Item
Connector Contact
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC
Maximum Operating Temperature
221 Degrees F
Application
Signal, Wire and Cable
Insulation Dia
0.043 to 0.075 in
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.