
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170262-2
Zoro #
G801016818
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
20 AWG
Details
Item
Connector Contact
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC
Maximum Operating Temperature
221 Degrees F
Application
Signal, Wire and Cable
Connection Material
Phosphor Bronze
Mounting Type
Cable Mount
Insulation Dia
0.043 to 0.075 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.