
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170263-2
Zoro #
G301048913
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
26 AWG
Minimum Wire Size
30 AWG
Max. Insulation Dia.
0.055 in
Contact Plating Thickness
0.8 µm
Details
Item
Connector Contact
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
Application
Signal
Contact Finish
Pre-Tin Plated
For Use With
Low Profile Housing
Connection Material
Phosphor Bronze
Current Rating
2 A
Contact Type
Socket
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.