
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
173081-2
Zoro #
G001041146
UPC #
-
Country of Origin
Japan
Dimensions
Height
10.4 mm
Details
Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
95°C
Standards
UL
Material
Nylon
Color
Natural
Features
Shrouded
Number of Contacts
2
Current Rating
3.5 A
Number of Rows
1
Contact Finish
Pre-Tin Plated
Connection Material
Brass
Contact Type
Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.