Zoro Homepage
This item is Discontinued.
Te Connectivity EIS REC CONT 26-20 AWG BR TN 170429-1

EIS REC CONT 26-20 AWG BR TN (Discontinued)

  • Mfr # 170429-1
  • Zoro # G801040608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170429-1
Zoro #
G801040608
UPC #
-
Country of Origin
Japan

Dimensions

Max. Single Wire Size
18 AWG
Min. Single Wire Size
20 AWG
Max. Insulation Dia.
0.075 in
Contact Plating Thickness
0.38 µm

Details

Item
Contact
Max. Temp.
95°C
Application
Signal
Connection Material
Brass
Contact Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable
Contact Type
Pin
Terminal Finish
Pre-Tin Plated
Current Rating
2 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.