
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-171822-2
Zoro #
G100956372
UPC #
-
Country of Origin
India
Dimensions
Height
5.75 mm
Length
14 mm
Details
Item
Connector
Color
Blue
Number of Rows
1
Max. Voltage
250V AC; 350V DC
Application
Power, Signal
Standards
UL; CSA Certified
Material
Nylon
Hole Center to Center
2.5 mm
Terminal Type
Crimp
Max. Temp.
95°C
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Socket
Number of Contacts
2
Current Rating
2 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.