
EIS REC. HSG 3P-BLACK
Mfr # 2-171822-3
Zoro # G600957022
product price: $0.24
/ea
Sold in multiples of 1100 for $264.00
Key Features
Color
Black
Number of Rows
1
Max. Voltage
250V AC; 350V DC
Height
5.75 mm
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-171822-3
Zoro #
G600957022
UPC #
-
Country of Origin
India
Dimensions
Height
5.75 mm
Length
14 mm
Details
Item
Connector
Color
Black
Number of Rows
1
Max. Voltage
250V AC; 350V DC
Application
Power, Signal
Standards
UL; CSA Certified
Terminal Type
Crimp
Hole Center to Center
2.5 mm
Max. Temp.
95°C
Connector Type
Receptacle
Material
Nylon
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Contacts
3
Connector Terminates To
Wire & Cable
Current Rating
2 A
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.