Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EIS REC. HSG 6P-BLACK

  • Mfr # 2-171822-6

  • Zoro # G000957059


product price: $0.39
/ea
Sold in multiples of 450 for $175.50

Key Features

Color
Black
Number of Rows
1
Max. Voltage
250V AC; 350V DC
Height
5.75 mm
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-171822-6
Zoro #
G000957059
UPC #
-
Country of Origin
India

Dimensions

Height
5.75 mm
Length
14 mm

Details

Item
Connector
Color
Black
Number of Rows
1
Max. Voltage
250V AC; 350V DC
Application
Power, Signal
Max. Temp.
95°C
Connector Type
Receptacle
Hole Center to Center
2.5 mm
Standards
UL; CSA Certified
Terminal Type
Crimp
Material
Nylon
Contact Type
Socket
Connector Terminates To
Wire & Cable
Number of Contacts
6
Current Rating
2 A
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.