
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-171826-0
Zoro #
G300937188
UPC #
-
Country of Origin
China
Dimensions
Height
6.7 mm
Length
0.984 in
Details
Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
3.5 A
Standards
UL; CSA Certified
Maximum Operating Temperature
95 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.5 mm
Max. Temp.
95°C
Features
Shrouded
Material
Nylon
Connection Material
Brass
Contact Type
Pin
Current Rating
3.5 A
Contact Finish
Tin over Copper
Number of Contacts
10
Number of Rows
1
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.