This item is Discontinued.

Te Connectivity ELECTRO TAP ASSY 626437-1

ELECTRO TAP ASSY (Discontinued)

  • Mfr # 626437-1
  • Zoro # G401017550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626437-1
Zoro #
G401017550
UPC #
-
Country of Origin
Brazil

Dimensions

Maximum Wire Size
13 AWG
Overall Length
.688 in
Wire Insulation Diameter (Max)
.157 in

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Blue
Terminal & Splice Style
Splice
Heavy Duty
No
Splice Material
Brass
Contact Plating Material
Tin
Housing Material
Nylon 66 GF
Plating Material
Tin
Tap Wire Range
1 to 2.5 mm²

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.