
Butt Splice Wire Connector, 9 AWG Max, Yellow, None Insulation (Discontinued)
- Mfr # 735411
- Zoro # G101017843
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
735411
Zoro #
G101017843
UPC #
-
Country of Origin
Poland
Dimensions
Maximum Wire Size
9 AWG
Overall Length
1.959 in
Wire Insulation Diameter (Max)
.197 in
Details
Item
Butt Splice Wire Connector
Type
Splice
Color
Yellow
Insulation Material
None
Wire/Cable Type
Discrete Wire
Contact Plating Material
Tin
Wire Insulation Support
With
Terminal & Splice Style
Splice
Heavy Duty
No
Serrated
No
Plating Material
Tin
Discrete Wire Type
Stranded
Insulated
Yes
Housing Material
Nylon - GF
Tap Wire Range
4 to 6 mm²
Sealable
No
Splice Material
Brass
Support Style
Insulation Support
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.