This item is Discontinued.

Te Connectivity EMBOSS ASSY DDR2 SODIMM SOCKET 200P 5.2H 1565918-4

EMBOSS ASSY DDR2 SODIMM SOCKET 200P 5.2H (Discontinued)

  • Mfr # 1565918-4
  • Zoro # G801040653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1565918-4
Zoro #
G801040653
UPC #
-
Country of Origin
China

Details

Item
Socket
Max. Temp.
85°C
Application
Power
Color
Black
Material
High Temperature Thermoplastic
Number of Contacts
200
Terminal Finish
Gold Flash
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Current Rating
0.5 A
Hole Center to Center
0.6 mm
Connection Material
Copper Alloy
Number of Rows
2
Contact Finish
Gold Flash

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.