
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1903260-1
Zoro #
G401041913
UPC #
-
Country of Origin
China
Details
Item
Board-to-Board Connector
Max. Temp.
85°C
Application
Signal
Sub-Category
PCB Connector
Color
Black
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Number of Rows
2
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Number of Contacts
42
Terminal Finish
Tin Plated
Hole Center to Center
0.635 mm
Current Rating
0.5 A
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.