Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EMBOSS TAPE DDR3 204P 5.2H STD 2-2013289-1

EMBOSS TAPE DDR3 204P 5.2H STD (Discontinued)

  • Mfr # 2-2013289-1
  • Zoro # G401042170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2013289-1
Zoro #
G401042170
UPC #
-
Country of Origin
China

Details

Item
Socket
Max. Temp.
85°C
Application
Power
Color
Black
Material
High Temperature Thermoplastic
Features
With Floating Peg
Connection Material
Copper Alloy
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Plated
Contact Finish
Gold Flash
Number of Contacts
204
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.6 mm
Current Rating
0.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.