Zoro Homepage
This item is Discontinued.
Te Connectivity EMBOSS TAPE DDR3 204P 9.2H RVS 2-2013311-2

EMBOSS TAPE DDR3 204P 9.2H RVS (Discontinued)

  • Mfr # 2-2013311-2
  • Zoro # G801041353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2013311-2
Zoro #
G801041353
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.254 µm

Details

Item
Socket
Max. Temp.
85°C
Application
Power
Material
High Temperature Thermoplastic
Features
With Floating Peg
Color
Black
Terminal Finish
Gold Plated
Hole Center to Center
0.6 mm
Connection Material
Copper Alloy
Current Rating
0.5 A
Contact Finish
Gold Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Number of Contacts
204
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.