
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2040832-4
Zoro #
G701040937
UPC #
-
Country of Origin
China
Dimensions
Width
0.126 in
Height
1.3 mm
Length
11 mm
Contact Plating Thickness
0.1 µm
Details
Item
Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Liquid Crystal Polymer
Color
Natural
Terminal Type
Surface Mount
Flame Retardant
Yes
Terminal Finish
Gold Plated
Hole Center to Center
0.25 mm
Contact Finish
Gold Plated
Current Rating
0.2 A
Connector Type
Receptacle
Number of Contacts
37
Connection Material
Copper Alloy
Contact Type
Socket
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Flexible Printed Circuit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.