This item is Discontinued.

Te Connectivity EMBOSS TAPING 0.3FPC NARROW BF 1-2013928-2

EMBOSS TAPING 0.3FPC NARROW BF (Discontinued)

  • Mfr # 1-2013928-2
  • Zoro # G101040315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2013928-2
Zoro #
G101040315
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.1496 in
Height
0.035 in
Length
10.4 mm
Contact Plating Thickness
0.1 µm

Details

Item
Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Series
FPC
For Use With
Flexible Printed Circuit (FPC), Printed Circuit Board
Color
Natural
Material
Thermoplastic
Terminal Finish
Gold Plated
Current Rating
0.2 A
Terminal Type
Surface Mount
Flame Retardant
Yes
Contact Type
Socket
Hole Center to Center
0.3 mm
Connection Material
Copper Alloy
Contact Finish
Gold Plated; Gold over Nickel
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Number of Rows
1
Number of Contacts
33

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.