Zoro Homepage
This item is Discontinued.
Te Connectivity EMBOSS TAPING 0.3FPC NARROW BF 2013928-9

EMBOSS TAPING 0.3FPC NARROW BF (Discontinued)

  • Mfr # 2013928-9
  • Zoro # G001041313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2013928-9
Zoro #
G001041313
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.1496 in
Height
0.035 in
Length
8.6 mm
Contact Plating Thickness
0.1 µm

Details

Item
Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Series
FPC
Color
Natural
Material
Thermoplastic
For Use With
Flexible Printed Circuit (FPC), Printed Circuit Board
Terminal Finish
Gold Plated
Connection Material
Copper Alloy
Contact Type
Socket
Terminal Type
Surface Mount
Number of Contacts
27
Flame Retardant
Yes
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Number of Rows
1
Hole Center to Center
0.3 mm
Current Rating
0.2 A
Contact Finish
Gold Plated; Gold over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.