
EMIX CONN. 1.5MM PITCH HDR R/A 10P (Discontinued)
- Mfr # 6-1775444-0
- Zoro # G400939228
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1775444-0
Zoro #
G400939228
UPC #
-
Country of Origin
China
Dimensions
Width
0.2756 in
Height
4.45 mm
Length
16.5 mm
Contact Plating Thickness
2.54 µm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.