Zoro Homepage
This item is Discontinued.
Te Connectivity EMIX CONN.  1.5MM PITCH  HDR  R/A  11P 6-1775444-1

EMIX CONN. 1.5MM PITCH HDR R/A 11P (Discontinued)

  • Mfr # 6-1775444-1
  • Zoro # G900939124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1775444-1
Zoro #
G900939124
UPC #
-
Country of Origin
United States

Dimensions

Width
0.2756 in
Height
4.45 mm
Length
18 mm
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Connection Material
Brass
Terminal Type
Surface Mount
Hole Center to Center
1.5 mm
Features
Partially Shrouded
Max. Temp.
105°C
Current Rating
3 A
Contact Finish
Tin Plated
Contact Type
Pin
Number of Rows
1
Number of Contacts
11
Terminal Finish
Bright Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.