EMIX CONN. 1.5MM PITCH HDR V/T 11P

  • Mfr # 6-1775443-1

  • Zoro # G200938810


product price:  $0.66
/ea
Sold in multiples of 800 for $528.00

Key Features

Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Width
0.236 in
Height
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1775443-1
Zoro #
G200938810
UPC #
-
Country of Origin
United States

Dimensions

Width
0.236 in
Height
5 mm
Length
18 mm
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Surface Mount
Connection Material
Brass
Material
Thermoplastic
Features
Partially Shrouded
Hole Center to Center
1.5 mm
Number of Contacts
11
Number of Rows
1
Contact Finish
Tin Plated
Contact Type
Pin
Current Rating
3 A
Terminal Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.