
EMIX CONN. 1.5MM PITCH RCPT HSG 11P (Discontinued)
- Mfr # 1-1775441-1
- Zoro # G600955769
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1775441-1
Zoro #
G600955769
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Max. Single Wire Size
24 AWG
Height
2.7 mm
Width
0.2421 in
Length
17.6 mm
Details
Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Material
Thermoplastic
Hole Center to Center
1.5 mm
Connector Type
Receptacle
Terminal Type
Crimp
Max. Temp.
105°C
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Contacts
11
Current Rating
3 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.