Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EMIX CONN.  1.5MM PITCH  RCPT  HSG  15P 1-1775441-5

EMIX CONN. 1.5MM PITCH RCPT HSG 15P (Discontinued)

  • Mfr # 1-1775441-5
  • Zoro # G500955821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1775441-5
Zoro #
G500955821
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
24 AWG
Height
2.7 mm
Width
0.2421 in
Length
0.929 in

Details

Item
Connector
Color
Natural
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Hole Center to Center
1.5 mm
Max. Temp.
105°C
Connector Type
Receptacle
Material
Thermoplastic
Terminal Type
Crimp
Number of Contacts
15
Connector Terminates To
Wire & Cable
Contact Type
Socket
Current Rating
3 A
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.