Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EMIX CONN.  1.5MM PITCH  RCPT  HSG  2P 1775441-2

EMIX CONN. 1.5MM PITCH RCPT HSG 2P (Discontinued)

  • Mfr # 1775441-2
  • Zoro # G200956777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1775441-2
Zoro #
G200956777
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
24 AWG
Height
2.7 mm
Width
0.2421 in
Length
0.161 in

Details

Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Connector Type
Receptacle
Material
Thermoplastic
Hole Center to Center
1.5 mm
Max. Temp.
105°C
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Number of Contacts
2
Contact Type
Socket
Flammability Rating
UL 94 V-0
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.