Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMIX CONN. 1.5MM PITCH RCPT HSG 5P

  • Mfr # 1775441-5

  • Zoro # G600956698


product price: $0.12
/ea
Sold in multiples of 1000 for $120.00

Key Features

Color
Natural
Min. Single Wire Size
30 AWG
Max. Single Wire Size
24 AWG
Number of Rows
1
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1775441-5
Zoro #
G600956698
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
24 AWG
Height
2.7 mm
Width
0.2421 in
Length
8.6 mm

Details

Item
Connector
Color
Natural
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Hole Center to Center
1.5 mm
Material
Thermoplastic
Max. Temp.
105°C
Terminal Type
Crimp
Connector Type
Receptacle
Current Rating
3 A
Flammability Rating
UL 94 V-0
Number of Contacts
5
Connector Terminates To
Wire & Cable
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.