Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity EMIX CONN.  1.5MM PITCH  RCPT  HSG  9P 1775441-9

EMIX CONN. 1.5MM PITCH RCPT HSG 9P (Discontinued)

  • Mfr # 1775441-9
  • Zoro # G900956756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1775441-9
Zoro #
G900956756
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
24 AWG
Height
2.7 mm
Width
0.2421 in
Length
14.6 mm

Details

Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Hole Center to Center
1.5 mm
Material
Thermoplastic
Max. Temp.
105°C
Terminal Type
Crimp
Connector Type
Receptacle
Number of Contacts
9
Flammability Rating
UL 94 V-0
Current Rating
3 A
Contact Type
Socket
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.