Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMV-K.3/4.AG

  • Mfr # 1102703-1

  • Zoro # G401017253


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Aluminum
Height
0.86 in
Length
51 mm
Width
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102703-1
Zoro #
G401017253
UPC #
-
Country of Origin
Czechia

Dimensions

Height
0.86 in
Length
51 mm
Width
1.26 in

Details

Item
Housing
Color
Gray
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.