
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1102700-1
Zoro #
G801017174
UPC #
-
Country of Origin
Poland
Dimensions
Height
2.12 in
Length
41 mm
Width
1.26 in
Details
Item
Heavy Duty Wire Connector
Color
Silver
Features
Corrosion Protected
Material
Aluminum
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.