Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMV-K.3/4.STO.1.M16.G

  • Mfr # 1106402-5

  • Zoro # G801017037


product price: $60.29
/ea
Sold in multiples of 2 for $120.58

Key Features

Color
Black
Length
51 mm
Material
Aluminum
Width
1.26 in
Height
2.126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106402-5
Zoro #
G801017037
UPC #
-
Country of Origin
Poland

Dimensions

Length
51 mm
Width
1.26 in
Height
2.126 in

Details

Item
Heavy Duty Wire Connector
Color
Black
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.