Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMV-KF/K24STS1M40G

  • Mfr # 1106462-2

  • Zoro # G801017105


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.528 in
Width
2.087 in
Features
Corrosion Protected; Electro-Magnetic Interference Protection; Pressure-Tight
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106462-2
Zoro #
G801017105
UPC #
-
Country of Origin
Germany

Dimensions

Height
4.528 in
Width
2.087 in
Length
156 mm

Details

Item
Heavy Duty Wire Connector
Color
Black
Features
Corrosion Protected; Electro-Magnetic Interference Protection; Pressure-Tight
Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.