Zoro Homepage
This item is Discontinued.
Te Connectivity EMVK24STO1M25+1M32G 1106461-7

EMVK24STO1M25+1M32G (Discontinued)

  • Mfr # 1106461-7
  • Zoro # G101017089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106461-7
Zoro #
G101017089
UPC #
-
Country of Origin
Poland

Dimensions

Width
2.087 in
Height
3.543 in
Length
156 mm

Details

Item
Heavy Duty Wire Connector
Color
Black
Features
Corrosion Protected; Electro-Magnetic Interference Protection; Pressure-Tight
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.