Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMVK6/16.STO.1.M20G

  • Mfr # 1-1106416-0

  • Zoro # G501017160


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Height
2.76 in
Width
2.09 in
Material
Aluminum
Length
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1106416-0
Zoro #
G501017160
UPC #
-
Country of Origin
Czechia

Dimensions

Height
2.76 in
Width
2.09 in
Length
96 mm

Details

Item
Heavy Duty Wire Connector
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.