Zoro Homepage
This item is Discontinued.
Te Connectivity EMVK6/16STO.1.M32.G 1106416-3

EMVK6/16STO.1.M32.G (Discontinued)

  • Mfr # 1106416-3
  • Zoro # G701017236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106416-3
Zoro #
G701017236
UPC #
-
Country of Origin
Czechia

Dimensions

Width
2.09 in
Height
2.76 in
Length
96 mm

Details

Item
Heavy Duty Wire Connector
Features
Corrosion Protected
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.