
END STACK DIP 9P J RECESS SEAL T&R (Discontinued)
- Mfr # 8-2319848-2
- Zoro # G800980226
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-2319848-2
Zoro #
G800980226
UPC #
-
Country of Origin
China
Dimensions
Length
.896 in
Height
.136 in
Details
Voltage Rating
24 VDC
Operating Temperature Range
-20 to 85°C
Mounting Angle
Vertical
Number of Positions
9
Housing Material
High Temperature Nylon
Solder Tail Contact Plating
Gold Flash over Nickel
Housing Color
Black
Product Type
Switch
Contact Mating Area Plating Material
Gold Flash
Configuration (Pole-Throw)
Single Pole - Single Throw
Switch Type
DIP Switch
Actuator Color
White
Number of Switches
9
Centerline
.1 in
Mounting Type
Surface Mount
Shunt Type
DIP
Sealed
Yes
Seal Type
Tape
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.