
Connector Contact, 22 AWG, 250 V AC, Crimp Termination Only (Discontinued)
- Mfr # 2232905-1
- Zoro # G701016932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2232905-1
Zoro #
G701016932
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
22 AWG
Overall Length
0.0709 in
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC
Maximum Operating Temperature
221 Degrees F
Connection Type
Crimp Snap-In, Locking Lance
Connection Material
Phosphor Bronze
Wire Type
Stranded
Features
With Locking Lance; Wire Insulation Support
Application
Signal, Wire and Cable, Power
Contact Plating Material
Pre-Tin
Mounting Type
Cable Mount; Straight
Insulation Dia
0.051 to 0.075 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.