Zoro Homepage

EP 2.5 RCPT CONTACT 26-22 AWG

  • Mfr # 2110989-1

  • Zoro # G501016873


product price: $0.03
/ea
Sold in multiples of 8000 for $240.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
22 AWG
Contact Material
Phosphor Bronze
Maximum Operating Temperature
221 Degrees F
Overall Length
0.0709 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2110989-1
Zoro #
G501016873
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
22 AWG
Overall Length
0.0709 in

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Operating Temperature
221 Degrees F
Wire Type
Discrete Wire
Application
Signal, Wire and Cable, Power
Insulation Dia
0.051 to 0.067 in
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.