Zoro Homepage
This item is Discontinued.
Te Connectivity EP 2.5 TPA Housing  13 Pos 1-1969442-3

EP 2.5 TPA Housing 13 Pos (Discontinued)

  • Mfr # 1-1969442-3
  • Zoro # G400955792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969442-3
Zoro #
G400955792
UPC #
-
Country of Origin
China

Dimensions

Width
0.377 in
Length
34.8 mm
Height
8 mm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG

Details

Item
Connector
Number of Rows
1
Material
Nylon
Application
Power
Color
White
For Use With
Header Assemblies
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC
Contact Type
Socket
Hole Center to Center
2.5 mm
Connection Material
Copper Alloy
Max. Temp.
105°C
Connector Type
Receptacle
Number of Contacts
13
Current Rating
4.5 A
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.