
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1969442-4
Zoro #
G300956486
UPC #
-
Country of Origin
China
Dimensions
Height
8 mm
Width
0.377 in
Length
12.3 mm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Details
Item
Connector
Number of Rows
1
Material
Nylon
Application
Power
Color
White
For Use With
Header Assemblies
Connector Terminates To
Wire & Cable
Number of Contacts
4
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Max. Voltage
250V AC
Terminal Type
Crimp
Current Rating
4.5 A
Contact Type
Socket
Max. Temp.
105°C
Connection Material
Copper Alloy
Hole Center to Center
2.5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.